1/4 in. MPT 316 Stainless Steel Hex Nipple
GNH 1/4 in. MPT 316 Stainless Steel Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 300 Pallet: 300-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GNH
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Hex, Nipple
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global