3/8 in. MNPT Stainless Steel Hex Long Nipple
GNL 3/8 in. MNPT Stainless Steel Hex Long Nipple
Package Quantity Info:
Each: 1 Inner Pack: 70-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects two 3/8" Female NPT threaded ports together over 1" apart.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Collection:
- GNL
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Hex, Long, Straight, Nipple
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global