1/2 x 3/8 in. MPT Stainless Steel Hex Reducing Nipple
GNR 1/2 x 3/8 in. MPT Stainless Steel Hex Reducing Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Space-saving therefore less-weight design
- Each fitting is cleaned to remove particles, oil and grease
- Attractive finishes to suit precision equipment
- Male pipe threads are capped to be protected from damages
- Fitting material available in SS316, brass and carbon steel
- Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
- Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- GNR
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Hex, Nipple, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-16/25 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No