3/8 x 1/8 in. MNPT Stainless Steel Hex Reducing Nipple
GNR 3/8 x 1/8 in. MNPT Stainless Steel Hex Reducing Nipple
Package Quantity Info:
Each: 1 Inner Pack: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects a 3/8" Female NPT threaded port to a 1/8" Female NPT threaded port.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- GNR
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Hex, Reducing, Nipple
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No