3/4 MPT SS HEX PLG
GP 3/4 MPT SS HEX PLG
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PLUGS 3/4 in FNPT
Specifications
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- GP
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Pipe, Plug
- Height:
- 1 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 3/4 in
- Type:
- DGP12NS
- UL Listed:
- No
- Width:
- 1-1/5 in