1/8 in. MPT Stainless Steel Hex Pipe Plug
GP Series 1/8 in. MPT Stainless Steel Hex Pipe Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Schedule 80 Pressure rated
- Plugs a 1/8" Female NPT threaded port.
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GP Series
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Pipe Plug
- Head Style:
- Hex
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 10000 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/8 in
- Weight:
- 0.022 lb
- Width:
- 11/25 in