This product requires certification to purchase.

3/8 in. FPT 316 Stainless Steel Pipe Tee

DK-LOK®

GT 3/8 in. FPT 316 Stainless Steel Pipe Tee

  • Fast #
  • Part #DGT6NS
  • Item #7842079
  • Manufacturer Part #GT-6N-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

GT 3/8 in. FPT 316 Stainless Steel Pipe Tee

  • Fast #
  • Part #DGT6NS
  • Item #7842079
  • Manufacturer Part #GT-6N-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Collection
GT
Fitting Type
Pipe, Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
DGT6NS