3/4 in. Threaded x NPTF 316 Stainless Steel Adapter
HDMC-N 3/4 in. Threaded x NPTF 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- HDMC-N
- End Connection 1:
- Threaded
- End Connection 2:
- NPTF
- End Connections:
- Threaded x NPTF
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-23/25 in
- Material:
- Stainless Steel
- Material Type:
- 316