This product requires certification to purchase.

4MM Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

DK-LOK®

4MM Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM4M2NS
  • Item #8513521
  • Manufacturer Part #DLM-4M-2N-S
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

4MM Tube OD x 1/8 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM4M2NS
  • Item #8513521
  • Manufacturer Part #DLM-4M-2N-S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
4 mm
Fitting Size 2:
1/8 in
Fitting Sizes:
4 mm x 1/8 in
Fitting Type:
Male, Elbow
Material:
Stainless Steel
Material Type:
316