1/4 in. x 36 in. Tube Stub PFH Series PTFE Flexible SS Metal Hose
PFH Series 1/4 in. x 36 in. Tube Stub PFH Series PTFE Flexible SS Metal Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High pressure application up to 3,000 psig
- PTFE hose material has improved permeation resistance
- Applied with stainless steel 304 wire braid, it improves the internal pressure and protect the wear
Documents
Specifications
- Collection:
- PFH Series
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 36
- Fitting Sizes:
- 1/4 in x 36 in
- Fitting Type:
- Hose Fitting
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DPFH4TA4TA436S