3/8 in. x 12 Tube Stub PFH Series PTFE Flexible SS Metal Hose
PFH Series 3/8 in. x 12 Tube Stub PFH Series PTFE Flexible SS Metal Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High pressure application up to 3,000 psig
- PTFE hose material has improved permeation resistance
- Applied with stainless steel 304 wire braid, it improves the internal pressure and protect the wear
Documents
Specifications
- Collection:
- PFH Series
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 3/8 in x 12 in
- Outer Hose Material:
- Stainless Steel