This product requires certification to purchase.

1/2 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Single Ferrule

DK-LOK®

DR 1/2 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Single Ferrule

  • Fast #
  • Part #DDRZ84S
  • Item #8527669
  • Manufacturer Part #DRZ-8-4-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DR 1/2 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Single Ferrule

  • Fast #
  • Part #DDRZ84S
  • Item #8527669
  • Manufacturer Part #DRZ-8-4-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Collection:
DR
End Connection 1:
OD Tube
End Connection 2:
Stub End
End Connections:
OD Tube x Stub End
Fitting Size 1:
1/2
Fitting Size 2:
1/4
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
316