1/2 in. Tube OD 3000# Brass V15 Series Needle Valve
V15 Series 1/2 in. Tube OD 3000# Brass V15 Series Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for a wide range of general purpose in gas and liquid applications
- Forged body with inline and angle pattern
- Integral bonnet design to eliminate inadvertent stem back-out
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Needle Valve