3 in. Weld 316 Polished Stainless Steel Long Ferrule

You last purchased this on
 
DK-LOK®

V15 Series 3 in. Weld 316 Polished Stainless Steel Long Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

V15 Series 3 in. Weld 316 Polished Stainless Steel Long Ferrule

  • Fast #
  • Part #DV15CD8TS
  • Item #7665201
  • Manufacturer Part #V15C-D-8T-S
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for gradual opening and closing to shutoff
  • Chevron cut stem packing design
  • Connects two 1/2" tube lines
  • Panel Mountable
  • 1/2" Two Ferrule End Connections
  • Requires Certification

Specifications

Brand Model Compatibility:
Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
Collection:
V15 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Double Ferrule
Flow Rate:
0.73 gpm
Handle Material:
Plastic
Handle Type:
Knob
Height:
2-4/5 in
Length:
2-83/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
600
Minimum Temperature:
-65
Outlet Size (in):
1/2 in
PipeTubing Size:
1/2 in
Pressure - Maximum:
5000 psig
Recommended Valve Application:
Gas, Liquid
Size:
1/2 in
Valve Body Style:
Forged
Valve Bonnet Type:
Integral
Valve Operator:
Round Handle
Valve Seat Material:
Metal
Valve Size:
1/2 in
Valve Stem:
Vee-point
Valve Type:
Needle Valve
Weight:
0.635 lb
Width:
7/8 in