3/4 in. FPT 6000# 316 Stainless Steel V16 Series Severe Service Union Bonnet Valve
V16 Series 3/4 in. FPT 6000# 316 Stainless Steel V16 Series Severe Service Union Bonnet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve stem back seating against the beveled edge of bonnet in fully open position prevents maximum leakage through the bonnet when packing fails
- Standard non-rotating stem disc and stem packing below the threads design
- Standard 316 stainless steel, optional Alloy 400 and Alloy C276 construction
Documents
Specifications
- Collection:
- V16 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT