1/4 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve
V23 Series 1/4 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quarter-turn operation
- Unique forward flow throttling
- Low torque operation
Documents
Specifications
- Collection:
- V23 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Type:
- Knob
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Seat Material:
- FKM
- Valve Size:
- 1/4 in
- Valve Type:
- Plug Valve