This product requires certification to purchase.

1/4 in. MPT X 1/4 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve

DK-LOK®

V23 Series 1/4 in. MPT X 1/4 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve

  • Fast #
  • Part #DV23AMD4N4TS
  • Item #7842399
  • Manufacturer Part #V23A-MD-4N4T-S
3.9 out of 5 Customer Rating
Brand image
DK-LOK®

V23 Series 1/4 in. MPT X 1/4 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve

  • Fast #
  • Part #DV23AMD4N4TS
  • Item #7842399
  • Manufacturer Part #V23A-MD-4N4T-S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quarter-turn operation
  • Unique forward flow throttling
  • Low torque operation
  • Requires Certification

Documents


Specifications

Collection:
V23 Series
End Connection 1:
MNPT
End Connection 2:
OD Tube
End Connections:
MNPT x OD Tube
Valve Body Material:
316 Stainless Steel
Valve Size:
1/4 in
Valve Type:
Plug Valve