3/8 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve Locking Handle
V23 Series 3/8 in. Tube OD 3000# 316 Stainless Steel V23 Series Plug Valve Locking Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quarter-turn operation
- Unique forward flow throttling
- Low torque operation
Documents
Specifications
- Collection:
- V23 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DV23AD6TLDS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Plug Valve