1/4 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1/3 PSI Cracking Pressure
V33 Series 1/4 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1/3 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fixed cracking pressure
- Working pressure up to 3,000 psig
- Prevent loss of media caused by failed connections and for uni-directional flow control of fluids in chemical processing, power generation, oil and gas industries
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- V33 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DV33AD4T1/3S
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve