This product requires certification to purchase.

3/8 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1/3 PSI Cracking Pressure

DK-LOK®

V33 Series 3/8 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1/3 PSI Cracking Pressure

  • Fast #
  • Part #DV33BD6T1/3S
  • Item #8508592
  • Manufacturer Part #V33B-D-6T-1/3-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

V33 Series 3/8 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1/3 PSI Cracking Pressure

  • Fast #
  • Part #DV33BD6T1/3S
  • Item #8508592
  • Manufacturer Part #V33B-D-6T-1/3-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fixed cracking pressure
  • Working pressure up to 3,000 psig
  • Prevent loss of media caused by failed connections and for uni-directional flow control of fluids in chemical processing, power generation, oil and gas industries
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Valve Size
3/8 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection
V33 Series
Valve Body Material
316 Stainless Steel
Valve Type
Check Valve
Warranty & Product Information
Type
DV33BD6T1/3S