5/8 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1 PSI Cracking Pressure
V33 Series 5/8 in. Tube OD 3000# 316 Stainless Steel V33 Series Check Valve 1 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed cracking pressure
- Working pressure up to 3,000 psig
- Prevent loss of media caused by failed connections and for uni-directional flow control of fluids in chemical processing, power generation, oil and gas industries
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- V33 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 5/8 in
- Valve Type:
- Check Valve