This product requires certification to purchase.

1/2 in. MPT x 1/2 in. FPT 300# 316 Stainless Steel V63 Series Relief Valve

DK-LOK®

V63 Series 1/2 in. MPT x 1/2 in. FPT 300# 316 Stainless Steel V63 Series Relief Valve

  • Fast #
  • Part #DV63MF8NLS
  • Item #8508973
  • Manufacturer Part #V63-MF-8N-L-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

V63 Series 1/2 in. MPT x 1/2 in. FPT 300# 316 Stainless Steel V63 Series Relief Valve

  • Fast #
  • Part #DV63MF8NLS
  • Item #8508973
  • Manufacturer Part #V63-MF-8N-L-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cracking pressure range: 10 to 225 psig
  • Requires Certification

Documents


Specifications

Collection:
V63 Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Type:
DV63MF8NLS
Valve Body Material:
316 Stainless Steel
Valve Size:
1/2 in
Valve Type:
Relief Valve