1/4 in. MPT x 1/4 in. FPT 300# 316 Stainless Steel V63 Series Relief Valve
V63 Series 1/4 in. MPT x 1/4 in. FPT 300# 316 Stainless Steel V63 Series Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cracking pressure range: 10 to 225 psig
Documents
Specifications
- Collection:
- V63 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Relief Valve