1/2 in. MPT x 1/2 in. FPT 316 Stainless Steel V66 Series Relief Valve
V66 Series 1/2 in. MPT x 1/2 in. FPT 316 Stainless Steel V66 Series Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve is factory tested for cracking and reseal performance
Documents
Specifications
- Collection:
- V66 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Type:
- DV66MF8NS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve