This product requires certification to purchase.

1/2 in. FPT 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

DK-LOK®

V81 Series 1/2 in. FPT 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

  • Fast #
  • Part #DV81CF8NS
  • Item #8510656
  • Manufacturer Part #V81C-F-8N-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

V81 Series 1/2 in. FPT 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device

  • Fast #
  • Part #DV81CF8NS
  • Item #8510656
  • Manufacturer Part #V81C-F-8N-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact barstock construction for high integrity
  • Blow-out proof design with internally loaded stem
  • Floating ball design providing seat wear compensation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Valve Size
1/2 in
Characteristics & Features
Collection
V81 Series
Valve Body Material
316 Stainless Steel
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global
Type
DV81CF8NS