1/2 in. Tube OD 1000# Alloy 20 V81 Series Ball Valve Locking Device
V81 Series 1/2 in. Tube OD 1000# Alloy 20 V81 Series Ball Valve Locking Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compact barstock construction for high integrity
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
Documents
Specifications
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DV81CD8TL20
- Valve Body Material:
- Alloy 20
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve