1 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat
V81 Series 1 in. Tube OD 2000# 316 Stainless Steel V81 Series Ball Valve Locking Device TFM Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact barstock construction for high integrity
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
Documents
Specifications
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve