3/8 in. FPT 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device
V81 Series 3/8 in. FPT 1000# 316 Stainless Steel V81 Series Ball Valve Locking Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compact barstock construction for high integrity
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
Documents
Specifications
- Collection:
- V81 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Origin:
- Global
- Type:
- DV81BF6NLS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve