5/8 in. Tube OD 1000# Brass V81 Series Ball Valve Locking Device
V81 Series 5/8 in. Tube OD 1000# Brass V81 Series Ball Valve Locking Device
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compact barstock construction for high integrity
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
Documents
Specifications
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Stainless Steel
- Material:
- Brass
- Origin:
- Global
- Type:
- DV81DD10TB
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 5/8 in
- Valve Type:
- Ball Valve