1/4 in. Stainless Steel OD Tube Ball Valve

You last purchased this on
 
DK-LOK®

V82 Series 1/4 in. Stainless Steel OD Tube Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

V82 Series 1/4 in. Stainless Steel OD Tube Ball Valve

  • Fast #
  • Part #DVG82BD4TS
  • Item #8508159
  • Manufacturer Part #VG82B-D-4T-S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bi-directional flow
  • Pressure up to 3000 psi (206 bar)
  • Sealing is achieved without system pressure
  • Capsule packing - fills voids in the valve body and prevents fluid entrapment. Allows lowest dead space
  • Panel mounting nut - is standard and permits valve to panel or actuator
  • Top-loaded packing - allows packing adjustment with the valve in-line
  • Nylon directional handle - indicates the flow through the valve
  • Lowest dead space design
  • Support rings and discs - retains the capsule
  • Requires Certification

Documents


Specifications

ASME:
ASME N, ASME NPT, ASME NS
ASTM:
ASTM A-276, ASTM A-479
Application:
General Purpose, Industrial
Clean Bagged:
No
Collection:
V82 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Nylon
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Length:
2-9/25 in
Material:
Stainless Steel, Plastic
Material Type:
316, PVDF, Nylon
NSF Certified:
No
Origin:
Global
Pressure - High:
3000
Pressure Class:
3000#
Temperature Range:
-65 to 302 Deg F
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2-way
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
PVDF
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No