10MM Tube OD 2500# 316 Stainless Steel V82 Series Ball Valve
V82 Series 10MM Tube OD 2500# 316 Stainless Steel V82 Series Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sealing is achieved without system pressure
- Bi-directional flow
- Lowest dead space design
Documents
Specifications
- Collection:
- V82 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Origin:
- Global
- Type:
- DV82CD10MS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 10 mm
- Valve Type:
- Ball Valve