This product requires certification to purchase.

3/4 in. Clamp 316L Stainless Steel PM 90 Degree Elbow

DK-LOK®

V82 Series 3/4 in. Clamp 316L Stainless Steel PM 90 Degree Elbow

  • Fast #
  • Part #DVG82BM4NS
  • Item #8508213
  • Manufacturer Part #VG82B-M-4N-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

V82 Series 3/4 in. Clamp 316L Stainless Steel PM 90 Degree Elbow

  • Fast #
  • Part #DVG82BM4NS
  • Item #8508213
  • Manufacturer Part #VG82B-M-4N-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CONNECTS 1/4 in FNPT
  • COMPACT DESIGN
  • PANEL MOUNTABLE
  • ONE PIECE CONSTRUCTION
  • Requires Certification

Specifications

ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
V82 Series
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Height:
1-19/20 in
IAPMO Listed:
No
ISO:
ISO 9001, ISO 14001
Length:
2 in
Material:
Stainless Steel
Maximum Temperature:
300
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Global
Type:
DVG82BM4NS
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Seat Material:
PFA
Valve Size:
1/4 in
Width:
39/50 in