This product requires certification to purchase.

3/8 in. Stainless Steel OD Tube Ball Valve

DK-LOK®

V82 Series 3/8 in. Stainless Steel OD Tube Ball Valve

  • Fast #
  • Part #DV82BD6TS
  • Item #8507806
  • Manufacturer Part #V82B-D-6T-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

V82 Series 3/8 in. Stainless Steel OD Tube Ball Valve

  • Fast #
  • Part #DV82BD6TS
  • Item #8507806
  • Manufacturer Part #V82B-D-6T-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sealing is achieved without system pressure
  • Bi-directional flow
  • Pressure up to 3000 psi (206 bar)
  • Lowest dead space design
  • Nylon directional handle - indicates the flow through the valve
  • Panel mounting nut - is standard and permits valve to panel or actuator
  • Top-loaded packing - allows packing adjustment with the valve in-line
  • Capsule packing - fills voids in the valve body and prevents fluid entrapment. Allows lowest dead space
  • Support rings and discs - retains the capsule
  • Requires Certification

Documents


Specifications

ASME:
ASME N, ASME NPT, ASME NS
ASTM:
ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
V82 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fire Suppression System Rated:
No
Handle Material:
Nylon
ISO:
ISO 14001, ISO 9001
Length:
2-29/50 in
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE, Nylon
Pressure - High:
3000
Temperature Range:
50 to 150 Deg F (10 to 65 Deg C)
Valve Body Material:
Stainless Steel
Valve Body Style:
2-way
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
3/8 in
Valve Type:
Ball Valve
Width:
39/50 in
cUPC Certified:
No