1/2 in. Tube OD 1500# 316 Stainless Steel V82 Series Ball Valve
V823 Series 1/2 in. Tube OD 1500# 316 Stainless Steel V82 Series Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sealing is achieved without system pressure
- Bi-directional flow
- Lowest dead space design
Documents
Specifications
- Collection:
- V823 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Nylon
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve