This product requires certification to purchase.

1/4 in. Tube OD 3-Way 2500# 316 Stainless Steel V82 Series Ball Valve

DK-LOK®

V823 Series 1/4 in. Tube OD 3-Way 2500# 316 Stainless Steel V82 Series Ball Valve

  • Fast #
  • Part #DV823BD4TFSS
  • Item #8507790
  • Manufacturer Part #V823B-D-4T-FS-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

V823 Series 1/4 in. Tube OD 3-Way 2500# 316 Stainless Steel V82 Series Ball Valve

  • Fast #
  • Part #DV823BD4TFSS
  • Item #8507790
  • Manufacturer Part #V823B-D-4T-FS-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sealing is achieved without system pressure
  • Bi-directional flow
  • Lowest dead space design
  • Requires Certification

Documents


Specifications

Collection:
V823 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Size:
1/4 in
Valve Type:
Ball Valve