This product requires certification to purchase.

1/4 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

DK-LOK®

V83 Series 1/4 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AF4NS
  • Item #8508221
  • Manufacturer Part #V83A-F-4N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

V83 Series 1/4 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AF4NS
  • Item #8508221
  • Manufacturer Part #V83A-F-4N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure and temperature compensation seat design
  • Swing-out design for fast and easy maintenance with the valve in-line
  • Chevron packing design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Valve Size
1/4 in
Characteristics & Features
Collection
V83 Series
Valve Body Material
316 Stainless Steel
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global
Type
DV83AF4NS