This product requires certification to purchase.

3/8 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

DK-LOK®

V83 Series 3/8 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83BF6NS
  • Item #8508128
  • Manufacturer Part #V83B-F-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

V83 Series 3/8 in. FPT 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83BF6NS
  • Item #8508128
  • Manufacturer Part #V83B-F-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure and temperature compensation seat design
  • Swing-out design for fast and easy maintenance with the valve in-line
  • Chevron packing design
  • Requires Certification

Documents


Specifications

Collection:
V83 Series
End Connection 1:
FNPT
End Connections:
FNPT
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Size:
3/8 in
Valve Type:
Ball Valve