This product requires certification to purchase.

3/8 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

DK-LOK®

V83 Series 3/8 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AD6TS
  • Item #8508286
  • Manufacturer Part #V83A-D-6T-S
4.4 out of 5 Customer Rating
Brand image
DK-LOK®

V83 Series 3/8 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AD6TS
  • Item #8508286
  • Manufacturer Part #V83A-D-6T-S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure and temperature compensation seat design
  • Swing-out design for fast and easy maintenance with the valve in-line
  • Chevron packing design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Valve Size
3/8 in
Characteristics & Features
Collection
V83 Series
Valve Body Material
316 Stainless Steel
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global
Type
DV83AD6TS