3 x 2 in. Butt Weld 316L Stainless Steel Eccentric Reducer
V83 Series 3 x 2 in. Butt Weld 316L Stainless Steel Eccentric Reducer
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-276, ASTM A-276 Type 316, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- V83 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 1-91/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-9/50 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 2000
- Pressure - Maximum:
- 2500 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Casting
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- UHMWPE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.855 lb
- Width:
- 1-8/25 in