1/2 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat Lock Nut
V86 Series 1/2 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Blowout proof design with internally loaded stem
- Handle indicates flow direction
- Positive stop with a robust stop pin
Documents
Specifications
- Collection:
- V86 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Origin:
- Global
- Type:
- DV86AD8TPCP1S
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve