This product requires certification to purchase.

1/4 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

DK-LOK®

V86 Series 1/4 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

  • Fast #
  • Part #DV86AD4TPCS
  • Item #8508080
  • Manufacturer Part #V86A-D-4T-PC-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

V86 Series 1/4 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

  • Fast #
  • Part #DV86AD4TPCS
  • Item #8508080
  • Manufacturer Part #V86A-D-4T-PC-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blowout proof design with internally loaded stem
  • Handle indicates flow direction
  • Positive stop with a robust stop pin
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Valve Size
1/4 in
Characteristics & Features
Collection
V86 Series
Valve Body Material
316 Stainless Steel
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global
Type
DV86AD4TPCS