This product requires certification to purchase.

3/4 in. FPT 6000# 316 Stainless Steel V86 Series Ball Valve Peek Seat

DK-LOK®

V86 Series 3/4 in. FPT 6000# 316 Stainless Steel V86 Series Ball Valve Peek Seat

  • Fast #
  • Part #DV86CF12NPKS
  • Item #8508166
  • Manufacturer Part #V86C-F-12N-PK-S
4.1 out of 5 Customer Rating
Brand image
DK-LOK®

V86 Series 3/4 in. FPT 6000# 316 Stainless Steel V86 Series Ball Valve Peek Seat

  • Fast #
  • Part #DV86CF12NPKS
  • Item #8508166
  • Manufacturer Part #V86C-F-12N-PK-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blowout proof design with internally loaded stem
  • Handle indicates flow direction
  • Positive stop with a robust stop pin
  • Requires Certification

Documents


Specifications

Collection:
V86 Series
End Connection 1:
FNPT
End Connections:
FNPT
Origin:
Global
Type:
DV86CF12NPKS
Valve Body Material:
316 Stainless Steel
Valve Size:
3/4 in
Valve Type:
Ball Valve