This product requires certification to purchase.

3/8 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

DK-LOK®

V86 Series 3/8 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

  • Fast #
  • Part #DV86A3BD6TPCS
  • Item #8508262
  • Manufacturer Part #V86A-3B-D-6T-PC-S
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

V86 Series 3/8 in. Tube OD 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat

  • Fast #
  • Part #DV86A3BD6TPCS
  • Item #8508262
  • Manufacturer Part #V86A-3B-D-6T-PC-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blowout proof design with internally loaded stem
  • Handle indicates flow direction
  • Positive stop with a robust stop pin
  • Requires Certification

Documents


Specifications

Collection:
V86 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Origin:
Global
Valve Body Material:
316 Stainless Steel
Valve Size:
3/8 in
Valve Type:
Ball Valve