1/2 in. FPT 6000# 316 Stainless Steel V93 Series Rising Stem Plug Valve
V96 Series 1/2 in. FPT 6000# 316 Stainless Steel V93 Series Rising Stem Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional flow control
- Straight-through orifice hence roddable for easy cleaning
- Non-rotating stem tip for positive sealing and maximum soft seat life
Documents
Specifications
- Collection:
- V96 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Type:
- DV96BF8NS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Plug Valve