1/4 in. MPT 3000# 316 Stainless Steel VA33 Series Check Valve 3 PSI Cracking Pressure
VA33 Series 1/4 in. MPT 3000# 316 Stainless Steel VA33 Series Check Valve 3 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Adjustable cracking pressure
- Cracking pressure adjustable from 3 to 600 psig
- Working pressure up to 3,000 psig
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- VA33 Series
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Type:
- DVA33AM4N3S
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve