1 in. Tube OD 5000# 316 Stainless Steel VC86 Series CNG/NGV Valve
VC86 Series 1 in. Tube OD 5000# 316 Stainless Steel VC86 Series CNG/NGV Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blowout proof design with internally loaded stem
- Handle indicates flow direction
- High flow rate with maximum orifice
Documents
Specifications
- Collection:
- VC86 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Size:
- 1 in