8MM Tube OD 3000# 316 Stainless Steel VG82 Series Ball Valve
VG82 Series 8MM Tube OD 3000# 316 Stainless Steel VG82 Series Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Sealing is achieved without system pressure
- Lowest dead space design
- Bi-directional flow
Documents
Specifications
- Collection:
- VG82 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Origin:
- Global
- Type:
- DVG82BD8MS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 6 mm
- Valve Type:
- Ball Valve