1/2 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1 PSI Cracking Pressure
VH36 Series 1/2 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Fixed cracking pressure
- High pressure 6,000 psig
- Seal blow-out proof design with the bonded seal on poppet
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- VH36 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel, Brass, Rubber
- Material Type:
- 316
- Valve Body Material:
- 316 Stainless Steel
- Valve Seat Material:
- FKM
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve