This product requires certification to purchase.

1/4 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1/3 PSI Cracking Pressure

DK-LOK®

VH36 Series 1/4 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1/3 PSI Cracking Pressure

  • Fast #
  • Part #DVH36AD4T1/3S
  • Item #8508770
  • Manufacturer Part #VH36A-D-4T-1/3-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

VH36 Series 1/4 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1/3 PSI Cracking Pressure

  • Fast #
  • Part #DVH36AD4T1/3S
  • Item #8508770
  • Manufacturer Part #VH36A-D-4T-1/3-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fixed cracking pressure
  • High pressure 6,000 psig
  • Seal blow-out proof design with the bonded seal on poppet
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
1/4 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection
VH36 Series
Material
Stainless Steel
Material Type
316
Valve Body Material
316 Stainless Steel
Valve Type
Check Valve