1/4 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1 PSI Cracking Pressure
VH36 Series 1/4 in. Tube OD 6000# 316 Stainless Steel VH36 Series Check Valve 1 PSI Cracking Pressure
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fixed cracking pressure
- High pressure 6,000 psig
- Seal blow-out proof design with the bonded seal on poppet
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- VH36 Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DVH36AD4T1S
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve